
- PVM098 Series Industrial Axial Piston Pump
- CW Rotation
- 1 1/4 in Keyed Shaft
- SAE C, 4 Bolt w/5 in Pilot
- 45 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
Pressure Compensator Setting | 70 Bar |
Shaft Description | SAE C |
Flow Compensator Setting | None |
GPM @ Speed | 45 gpm @ 1800 rpm |
Valve Plate | Electric Motor Speeds |
Control Type | Pressure Compensator |
HP @ 1,800 rpm [Max] | 118 hp |
Pilot Diameter | 5 in |
Spline Description | N/A |
Shaft Type | Straight Keyed |
Auxiliary Mounting Pad | SAE A, 2 Bolt, 9 Tooth Spline |
Port Type | Flange Ports |
Shaft Length | 1.89 in |
Manufacturer Part No. | PVM098ER09GS02AAA0700000AA0A |
Origin | Axial Piston Pumps |
Port Location | Side Port |
RPM [Max] | 1800 rpm |
Rotation | Right Hand (CW) |
Model No. | PVM098ER09GS02AAA0700000AA0A |
Pump Type | Open Circuit Axial |
Seal Material | Buna-N |
Operating Pressure [Max] | 5000 psi |
Outlet Port | 1 in 4-Bolt Flange/Code 61 |
Series | PVM098 |
Shaft Dia. | 1.25 in |
Mounting Flange | SAE C, 4 Bolt |
Displacement (in³/rev) | 6 |
Flow @ RPM | 24.3 gpm @ 1000 rpm, 29.6 gpm @ 1200 rpm, 37 gpm @ 1500 rpm, 45 gpm @ 1800 rpm |
Inlet Port | 2 1/2 in 4-Bolt Flange/Code 61 |
Bolt Circle Dia. | 6 3/8 in |
Key | 5/16 in |
Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
Paint | Standard Blue Paint |
Weight | 121.0 LB |
