
- PVM131 Series Industrial Axial Piston Pump
- CW Rotation
- 1 1/2 in Keyed Shaft
- SAE C, 4 Bolt w/5 in Pilot
- 57 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Design promotes leak-free system
- Quiet pump operation
- Reduced maintenance
Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
Shaft Type | Straight Keyed |
Manufacturer Part No. | PVM131ER10GS02AAE0020000EA0A |
Control Type | Industrial Control |
Rotation | Right Hand (CW) |
Flow @ RPM | 31 gpm @ 1000 rpm, 37 gpm @ 1200 rpm, 47 gpm @ 1500 rpm, 57 gpm @ 1800 rpm |
Shaft Dia. | 1.5 in |
Auxiliary Mounting Pad | SAE C, 2/4 Bolt, 14 Tooth Spline |
Port Type | Flange Ports |
Pilot Diameter | 5 in |
Operating Pressure [Max] | 5000 psi |
Displacement (in³/rev) | 8 |
Outlet Port | 1 1/4 in 4-Bolt Flange/Code 62 |
Port Location | Side Port |
Shaft Length | 2.13 in |
Flow Compensator Setting | 20 Bar |
Pressure Compensator Setting | None |
Shaft Description | SAE C-C |
Pump Type | Open Circuit Axial |
RPM [Max] | 1800 rpm |
Inlet Port | 2 1/2 in 4-Bolt Flange/Code 61 |
GPM @ Speed | 57 gpm @ 1800 rpm |
HP @ 1,800 rpm [Max] | 152 hp |
Key | 3/8 in |
Valve Plate | Electric Motor Speeds |
Mounting Flange | SAE C, 4 Bolt |
Origin | Axial Piston Pumps |
Seal Material | Buna-N |
Paint | Standard Blue Paint |
Series | PVM131 |
Spline Description | N/A |
Bolt Circle Dia. | 6 3/8 in |
Model No. | PVM131ER10GS02AAE0020000EA0A |
Weight | 145.0 LB |
