
- PVM045 Series Industrial Axial Piston Pump
- CW Rotation
- 7/8 in Keyed Shaft
- SAE B, 2 Bolt w/4 in Pilot
- 20 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
Paint | Standard Blue Paint |
GPM @ Speed | 20 gpm @ 1800 rpm |
Pump Type | Open Circuit Axial |
Port Location | Side Port |
Shaft Length | 1 5/16 in |
Pressure Compensator Setting | 280 Bar |
Port Type | Tube Ports |
Flow @ RPM | 11 gpm @ 1000 rpm, 13 gpm @ 1200 rpm, 17 gpm @ 1500 rpm, 20 gpm @ 1800 rpm |
Origin | Axial Piston Pumps |
Control Type | Pressure Compensator |
Series | PVM045 |
Flow Compensator Setting | None |
Shaft Type | Straight Keyed |
Valve Plate | Electric Motor Speeds |
RPM [Max] | 1800 rpm |
Bolt Circle Dia. | 5 3/4 in |
Outlet Port | SAE-16 |
Inlet Port | SAE-24 |
Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
Displacement (in³/rev) | 2.75 |
Seal Material | Buna-N |
Manufacturer Part No. | PVM045ER05CS01AAA2800000CA0A |
Spline Description | N/A |
Shaft Description | SAE B |
HP @ 1,800 rpm [Max] | 55 hp |
Shaft Dia. | 0.875 in |
Mounting Flange | SAE B, 2 Bolt |
Auxiliary Mounting Pad | SAE B, 2/4 Bolt, 13 Tooth Spline |
Rotation | Right Hand (CW) |
Pilot Diameter | 4 in |
Operating Pressure [Max] | 5000 psi |
Model No. | PVM045ER05CS01AAA2800000CA0A |
Key | 1/4 in |
Weight | 52.0 LB |
