
- PVM074 Series Industrial Axial Piston Pump
- CW Rotation
- 1 1/2 in Keyed Shaft
- SAE C, 4 Bolt w/5 in Pilot
- 33.5 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
GPM @ Speed | 33.5 gpm @ 1800 rpm |
Pilot Diameter | 5 in |
Port Type | Flange Ports |
Inlet Port | 2 in 4-Bolt Flange/Code 61 |
Series | PVM074 |
Model No. | PVM074ER10GS02AAA2300000AA0A |
Port Location | Side Port |
Control Type | Pressure Compensator |
Bolt Circle Dia. | 6 3/8 in |
HP @ 1,800 rpm [Max] | 84 hp |
Origin | Axial Piston Pumps |
Shaft Dia. | 1.5 in |
Shaft Length | 2.13 in |
Paint | Standard Blue Paint |
Key | 3/8 in |
Outlet Port | 1 in 4-Bolt Flange/Code 62 |
Flow @ RPM | 18.5 gpm @ 1000 rpm, 22.7 gpm @ 1200 rpm, 28 gpm @ 1500 rpm, 33.5 gpm @ 1800 rpm |
Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
Displacement (in³/rev) | 4.5 |
RPM [Max] | 1800 rpm |
Pump Type | Open Circuit Axial |
Flow Compensator Setting | None |
Pressure Compensator Setting | 230 Bar |
Seal Material | Buna-N |
Manufacturer Part No. | PVM074ER10GS02AAA2300000AA0A |
Auxiliary Mounting Pad | SAE A, 2 Bolt, 9 Tooth Spline |
Shaft Description | SAE C-C |
Mounting Flange | SAE C, 4 Bolt |
Spline Description | N/A |
Valve Plate | Electric Motor Speeds |
Operating Pressure [Max] | 5000 psi |
Rotation | Right Hand (CW) |
Shaft Type | Straight Keyed |
Weight | 99.0 LB |
