
- PVM018 Series Industrial Axial Piston Pump
- CW Rotation
- 5/8 in Keyed Shaft
- SAE A, 2 Bolt w/3 1/4 in Pilot
- 8.2 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal die casters
- Blow molding machines
- Tube forming and bending
- Flight simulators
- Entertainment rides
- Automotive transfer lines
- Process industry machines
- Material conveyors
- Metal shears
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
Outlet Port | SAE-12 |
Spline Description | N/A |
Manufacturer Part No. | PVM018ER01AE01AAB28110000A0A |
Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
Inlet Port | SAE-20 |
Displacement (in³/rev) | 1.1 |
Shaft Length | 0.94 in |
Pilot Diameter | 3.25 in |
Shaft Description | SAE A |
Pressure Compensator Setting | 280 Bar |
Valve Plate | Electric Motor Speeds |
Flow @ RPM | 4.5 gpm @ 1000 rpm, 5.5 gpm @ 1200 rpm, 7 gpm @ 1500 rpm, 8.2 gpm @ 1800 rpm |
Control Type | Pressure & Flow Compensator w/Bleed Orifice |
GPM @ Speed | 8.2 gpm @ 1750 rpm |
Shaft Type | Straight Keyed |
Shaft Dia. | 0.625 in |
RPM [Max] | 1800 rpm |
Operating Pressure [Max] | 5000 psi |
Origin | Axial Piston Pumps |
Flow Compensator Setting | 11 Bar |
HP @ 1,800 rpm [Max] | 22 hp |
Key | 5/32 in |
Paint | Standard Blue Paint |
Mounting Flange | SAE A, 2 Bolt |
Series | PVM018 |
Model No. | PVM018ER01AE01AAB28110000A0A |
Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
Port Location | End Port |
Port Type | Tube Ports |
Seal Material | Buna-N |
Bolt Circle Dia. | 4 3/16 in |
Pump Type | Open Circuit Axial |
Rotation | Right Hand (CW) |
Weight | 33.0 LB |
