
- PVM045 Series Industrial Axial Piston Pump
- CW Rotation
- 7/8 in Keyed Shaft
- SAE B, 2 Bolt w/4 in Pilot
- 20 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Flight simulators
- Automotive transfer lines
- Process industry machines
- Material conveyors
- Metal shears
- Metal die casters
- Entertainment rides
- Tube forming and bending
- Blow molding machines
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
GPM @ Speed | 20 gpm @ 1800 rpm |
Pilot Diameter | 4 in |
Displacement (in³/rev) | 2.75 |
Control Type | Pressure & Flow Compensator w/Plugged Orifice |
HP @ 1,800 rpm [Max] | 55 hp |
Series | PVM045 |
Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
Bolt Circle Dia. | 5 3/4 in |
Port Type | Flange Ports |
Paint | Standard Blue Paint |
Operating Pressure [Max] | 5000 psi |
Shaft Dia. | 0.875 in |
Port Location | Side Port |
RPM [Max] | 1800 rpm |
Pump Type | Open Circuit Axial |
Origin | Axial Piston Pumps |
Flow @ RPM | 11 gpm @ 1000 rpm, 13 gpm @ 1200 rpm, 17 gpm @ 1500 rpm, 20 gpm @ 1800 rpm |
Rotation | Right Hand (CW) |
Shaft Type | Straight Keyed |
Flow Compensator Setting | 20 Bar |
Inlet Port | 2 in 4-Bolt Flange/Code 61 |
Seal Material | Buna-N |
Manufacturer Part No. | PVM045ER05CS02AAC2820000CA0A |
Model No. | PVM045ER05CS02AAC2820000CA0A |
Mounting Flange | SAE B, 2 Bolt |
Key | 1/4 in |
Outlet Port | 1 in 4-Bolt Flange/Code 61 |
Auxiliary Mounting Pad | SAE B, 2/4 Bolt, 13 Tooth Spline |
Valve Plate | Electric Motor Speeds |
Pressure Compensator Setting | 280 Bar |
Spline Description | N/A |
Shaft Length | 1 5/16 in |
Shaft Description | SAE B |
Weight | 52.0 LB |
