With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Mounting
Flange Mount
Model No.
PVQ32-B2R-SS3S-21-CG-30
Mounting Flange
SAE B, 2 Bolt
Origin
Piston Pumps
Pump Type
Variable Displacement Open Circuit
Rotation
Right Hand (CW)
Pressure [Max]
2000 psi
Manufacturer Part No.
PVQ32-B2R-SS3S-21-CG-30
Series
PVQ32
Shaft Type
13 Tooth Splined
Seal Material
Buna-N
Displacement (in³/rev)
2.01
Shaft Style
Single Shaft
Port Location
Side Port
Port Type
SAE
Case Drain
SAE-8
Shaft Dia.
0.875 in
Inlet Port
SAE-20
Design No.
21
Control Type
Pressure Compensator, Modified for Hydraulic Remote Control
Outlet Port
SAE-20
Weight
31.0 LB
We're here for you
with Service Centers across the country - We have your back