With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Port Type
SAE
Origin
Piston Pumps
Design No.
21
Seal Material
Buna-N
Manufacturer Part No.
PVQ32-B2R-SS1S-21-CG-30-S2
Special Design Option
Shaft Up Mounting
Displacement (in³/rev)
2.01
Mounting
Flange Mount
Shaft Type
Straight w/ Key
Control Type
Pressure Compensator, Modified for Hydraulic Remote Control
Outlet Port
SAE-20
GPM @ Speed
15.2 gpm @ 1750 rpm
Port Location
Side Port
Series
PVQ32
Inlet Port
SAE-20
Shaft Dia.
0.875 in
Rotation
Right Hand (CW)
Model No.
PVQ32-B2R-SS1S-21-CG-30-S2
Pump Type
Variable Displacement Open Circuit
Shaft Style
Single Shaft
Case Drain
SAE-8
Pressure [Max]
2000 psi
Mounting Flange
SAE B, 2 Bolt
Weight
31.0 LB
We're here for you
with Service Centers across the country - We have your back