With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Pressure Adjustment [Max]
3000 psi
Port Location
Rear Port
Origin
Piston Pumps
Series
PVQ20
Case Drain
SAE-8
Port Type
SAE
Special Design Option
Shaft Up Mounting
Design No.
21
GPM @ Speed
9.5 gpm @ 1750 rpm
Shaft Dia.
0.875 in
Pressure [Max]
3000 psi
Pressure Adjustment [Min]
350 psi
Displacement (in³/rev)
1.29
Rotation
Right Hand (CW)
Control Type
Pressure Compensator
Mounting
Flange Mount
Outlet Port
SAE-20
Model No.
PVQ20-B2R-SE1S-21-C21-12-S2
Shaft Style
Single Shaft
Mounting Flange
SAE B, 2 Bolt
Pump Type
Variable Displacement Open Circuit
Manufacturer Part No.
PVQ20-B2R-SE1S-21-C21-12-S2
Shaft Type
Straight w/ Key
Inlet Port
SAE-20
Seal Material
Buna-N
Weight
31.0 LB
We're here for you
with Service Centers across the country - We have your back