Skip to content Skip to navigation menu
Vickers02-466533

02-466533

Vickers PVQ Series Industrial Variable Displacement Open Circuit Piston Pump
Item #101897464
  • Series PVQ32 Piston Pump
  • Right Hand
  • 15.2 gpm @ 1,750 rpm
  • 7/8" Shaft, Straight w/Key
  • SAE B (2-Bolt)
  • Control Type: Low Pressure Compensator
  • Rear Port
  • SAE-20 Inlet
  • 2,000 psi
  • Shaft Up
+ Show More + Show Less
Vickers02-466533
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVQ32 Piston Pump
  • Right Hand
  • 15.2 gpm @ 1,750 rpm
  • 7/8" Shaft, Straight w/Key
  • SAE B (2-Bolt)

description

  • With a lower operating pressure and smaller variable displacement, Eaton PVQ series piston pumps are a versatile option for machine tools, small presses and shears, conveyor lines and more. Their displacements range from 10 to 45 cc (0.6 to 2.75 cubic inches) at operating pressures up to 210 bar (3,045 psi) to effectively handle lower pressure applications.
Shaft Type Straight w/ Key
Pump Type Variable Displacement Open Circuit
Special Design Option Shaft Up Mounting
Port Location Rear Port
Outlet Port SAE-20
Inlet Port SAE-20
Design No. 21
Pressure [Max] 2000 psi
Mounting Flange Mount
Shaft Style Single Shaft
Pressure Adjustment [Min] 350 psi
Origin Piston Pumps
Port Type SAE
Pressure Adjustment [Max] 2000 psi
Case Drain SAE-8
GPM @ Speed 15.2 gpm @ 1750 rpm
Manufacturer Part No. PVQ32-B2R-SE1S-21-CM7-12-S2
Shaft Dia. 0.875 in
Model No. PVQ32-B2R-SE1S-21-CM7-12-S2
Rotation Right Hand (CW)
Mounting Flange SAE B, 2 Bolt
Control Type Low Pressure Compensator
Seal Material Buna-N
Displacement (in³/rev) 2.01
Series PVQ32
Weight 31.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison