
- Single Unit Vane Pumps - Fixed Displacement
- V20 Pump Series
- Right Hand (CW) Rotation
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Port Type | NPT |
Mounting | Flange Mount |
Shaft Key | N/A |
Shaft Type | N/A |
Pressure [Max] | 2500 psi |
Configuration | Single |
Flow Rate | 6 gal/min @ 1200 rpm |
Mounting Flange | SAE A, 2 Bolt |
Seal Material | Buna-N |
Pump Series | V20 |
Shaft Dia. | N/A |
Port Size | 1 |
Outlet Port Position | 90° CW from Inlet |
Integral Valve Configuration | w/o Integral Valves |
Rotation | Right Hand (CW) |
Shaft Code | 22 |
Inlet Port Code | R |
Design No. | 11 |
Displacement (in³/rev) | 1.2 |
Mounting Flange Code | 1 |
Pressure Port Code | P |
Flow @ RPM | 6 gpm @ 1200 rpm |
Shaft Code + Outlet Port Code | 22D |
GPM @ Speed | 9 gpm @ 1750 rpm |
Pressure Port | 3/4 in NPT |
Shaft Length | N/A |
Weight | 1.0 LB |
