
- Single Unit Vane Pumps - Fixed Displacement
- 35VQ Pump Series
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Mounting Flange | SAE C, 2 Bolt |
Manufacturer Part No. | 35VTBPS35A-2297AA-22R |
Shaft Type | 14 Tooth Splined |
Mounting | Flange Mount |
Adapter Mounting Orientation | Inline w/Mounting Flange |
Shaft Length | 1.83 in |
Shaft Seal Type | Single Shaft Seal |
Design No. | 22 |
Outlet Port Position | Opposite Inlet Port |
Pressure Port | 1 1/4 in Flange |
Shaft Key | N/A |
Port Size | 3 |
Pressure [Max] | 2500 psi |
Model No. | 35VTBPS35A-2297AA-22R |
Pump Series | 35VQ |
Displacement (in³/rev) | 6.83 |
Flow @ RPM | 35 gpm @ 1200 rpm |
Rotation | Right Hand (CW) |
Seal Material | Buna-N |
Rear Pump Mounting Adapter | SAE B to Mount PVE12/19/21 |
Port Type | Flange |
Shaft Dia. | 1.25 in |
GPM @ Speed | 52.5 gpm @ 1800 rpm |
Weight | 63.0 LB |
