
- Flow Control Valve
- D01 NFPA
- 4569 psi Pressure Rating
- Subplate Valve Mount Type
- Yes Adjustment
Pressure Rating | 4569 psi |
Seal Material | Nitrile |
Adjustment | Yes |
Leakage | Standard |
Model Code | FCG-3-10-A-K-15 |
Temperature Range [Min] | -4 °F |
Temperature Range [Max] | 176 °F |
Compensation | Pressure |
Fluid Cleanliness | 19/17/14 micron |
NFPA Size | D01 |
Valve Type | Check |
Valve Mount Type | Subplate |
Adjustment Type | Manual W/ Keylock |
Interface | 03/NFPA D01 |
Weight | 0.0 LB |
