
- Pressure Control Valve
- Relief Valve Type
- Proportional Actuation Option
- 4568 psi Pressure Adjustment Range
- Knob Adjustment Type
Switch Connector | No |
Performance | Standard Performance |
Compatible Fluids | Anti-Wear Petroleum Oils (L-HM) |
Fluid Cleanliness | 19/17/14 micron |
Valve Mount Type | Panel Mount |
Pressure Adjustment Range (psi) | 4,568 |
Adjustment Type | Knob |
Pressure [Max] | 4500 psi |
Adjustment | Yes |
Seal Material | Buna-N |
Temperature Range [Min] | 68 °F |
Leakage | Standard |
Valve Type | Relief Valve |
Actuation Option | Proportional |
Model No. | DARV-W-30-K-10/315 |
Weight | 0.0 LB |
