
- Pressure Control Valve
- Relief Valve Type
- Proportional Actuation Option
- 4568 psi Pressure Adjustment Range
- Knob Adjustment Type
Seal Material | Buna-N |
Pressure Adjustment Range (psi) | 4,568 |
Model No. | DARV-W-20-K-10/315 |
Adjustment | Yes |
Adjustment Type | Knob |
Pressure [Max] | 4500 psi |
Performance | Standard Performance |
Fluid Cleanliness | 19/17/14 micron |
Valve Type | Relief Valve |
Actuation Option | Proportional |
Weight | 0.0 LB |
