
- Pressure Control Valve
- Relief Valve Type
- Proportional Actuation Option
- 2900 psi Pressure Adjustment Range
- Knob Adjustment Type
Pressure [Max] | 4500 psi |
Model No. | DARV-W-10-K-10/200 |
Valve Type | Relief Valve |
Pressure Adjustment Range (psi) | 2,900 |
Seal Material | Buna-N |
Actuation Option | Proportional |
Performance | Standard Performance |
Adjustment | Yes |
Fluid Cleanliness | 19/17/14 micron |
Adjustment Type | Knob |
Weight | 0.0 LB |
