
- Direction Control Valve
- Pilot Operated Check Valve Type
- 4569 psi Maximum Pressure
- 112.5 gal/min Flow Rate
Valve Type | Pilot Operated Check Valve |
Temperature Range [Min] | -4 °F |
Compatible Fluids | Petroleum Oil |
Pressure [Max] | 4569 psi |
Seal Material | Buna-N |
Body Material | Ductile Iron |
Leakage | Standard Performance |
Cracking Pressure | 14.5 psi |
Fluid Cleanliness | 19/17/14 micron |
Temperature Range [Max] | 179.6 °F |
Model No. | DGMPC-H8-ABK-BAK-10 |
Valve Mount Type | Subplate/Manifold Mounted |
Weight | 1.0 LB |
