
- Proportional Valve
- D08 NFPA
- 24 VDC Voltage & Frequency
- Subplate Mounting
NFPA Size | D08 |
Voltage & Frequency | 24 VDC |
Pressure [Max] | 5000 psi |
Rated Flow | 87.4 gal/min |
Operation | Solenoid/Pilot Operated |
Series | KDG5V8 |
Solenoid | Double |
Electrical Connection | DIN 43650 |
Model No. | KDG5V-8-33C330N-X-T-M-U-H1-20 |
Mounting | Subplate Mounted |
Pilot/Drain | Internal Pilot/Internal Drain |
Weight | 0.0 LB |
