
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered Function
Fluid Cleanliness | 19/17/14 micron |
Body Material | Ductile Iron |
Pressure [Max] | 5000 psi |
Mounting | Subplate/Manifold Mount |
Voltage & Frequency | 220/240 VAC - 50/60 Hz |
Coil Type | ISO 4400 (Din 43650) Connector |
Rated Flow [Max] | 30 gal/min |
Operation | Solenoid Operated |
Model No. | DG5V-5-6C-T-VM-U-D6-10 |
AC/DC | AC |
Actuation Identification | Solenoid A, Solenoid B |
NFPA Size | D05 |
Function | Spring Centered |
Seal Material | Buna-N |
Pilot/Drain | External Pilot/Internal Drain |
Spool Spring Arrangement Code | C |
Indicator Lights | No |
Actuator Type | Solenoid |
Weight | 0.0 LB |
