
- Solenoid Actuated Valve
- Pilot Operated Operation
- D05 NFPA Size
- Spring Centered Function
Voltage & Frequency | 24 VDC |
Coil Type | ISO 4400 (Din 43650) Connector |
Pilot/Drain | External Pilot/Internal Drain |
AC/DC | DC |
NFPA Size | D05 |
Operation | Pilot Operated |
Watt Rating | 30 W |
Indicator Lights | No |
Model No. | DG5V-5-0C-M-U-H7-10 |
Function | Spring Centered |
Weight | 0.0 LB |
