
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Spring Centered Function
Pressure [Max] | 5000 psi |
Performance | Standard Performance |
Seal Material | Buna-N |
Tank Port Rating | 1450 |
AC/DC | DC |
Rated Flow [Max] | 10 gal/min |
No. of Stages | Single Stage |
Temperature Range [Min] | -4 °F |
Mounting | Subplate/Manifold Mount |
Spool Spring Arrangement Code | C |
Fluid Cleanliness | 19/17/14 micron |
Voltage & Frequency | 24 VDC |
Model No. | DG4V 3S 6C M X4 H7 60 |
Leakage | Standard Performance |
Operation | Solenoid Operated |
Temperature Range [Max] | 158 °F |
Actuation Identification | Solenoid A, Solenoid B |
Actuator Type | Solenoid |
NFPA Size | D03 |
Reducer Module | No |
Body Material | Gray Iron |
Function | Spring Centered |
Response Time | 40 to 60 ms |
Manual Override | Plain Override |
Watt Rating | 30 W |
Compatible Fluids | Petroleum Oil |
Weight | 0.0 LB |
