
- Pressure Relief Valve
- Pressure Relief Valve Type
- 113.5 gal/min Maximum Flow
Pressure [Max] | 3000 psi |
Valve Type | Pressure Relief |
Flow [Max] | 113.5 gal/min |
Body Material | Cast Iron |
Fluid Cleanliness | 19/17/14 micron |
Model No. | CG5V-10HW-B-2-M-U-H7-10 |
Seal Material | Buna-N |
Weight | 0.0 LB |
