
- Pressure Reducing Valve
- Pressure Reducing Valve Type
- 10 mm Port Size
- 44 to 3000 psi Pressure Adjustment Range
Port Size | 10 mm |
Seal Material | Buna-N |
Performance | Standard Performance |
Pressure Adjustment Range (psi) | 44 to 3,000 |
Pressure [Max] | 5000 psi |
Model No. | XCG2V-10FW-B-10 |
Manual Override | No |
Fluid Cleanliness | 19/17/14 micron |
Actuation Option | Proportional |
Valve Type | Pressure Reducing |
Body Material | Cast Iron |
Adjustment | Yes |
Remote | No |
Adjustment Type | Screw |
Weight | 18.995 LB |
