
- Proportional Valve
- D08 NFPA
- Directional Control Type
- 24 VDC Voltage & Frequency
- Subplate Mounting
Voltage & Frequency | 24 VDC |
Build Type | Spring Centered |
Fluid Cleanliness | 17/15/12 micron |
Rated Flow | 93.75 gal/min |
Spring Arrangement | C |
Spool Type | Reduced A & B Ports Pressure at Null |
Body Material | Gray Iron |
NFPA Size | D08 |
Valve Performance | High Performance |
Pilot/Drain | Internal Pilot |
Mounting | Subplate Mounted |
Symmetric Flow | Yes |
Control Type | Directional |
Model No. | KBFDG5V-8-33C375N-X-M2-PE7-H1-10 |
Temperature Range [Max] | 158 °F |
Series | KBFDG5V8 |
Operation | Solenoid/Pilot Operated |
Temperature Range [Min] | -4 °F |
Pressure [Max] | 5000 psi |
Pressure Drop at Rated Flow | 145 |
No. of Stages | Two Stage |
Weight | 39.78 LB |
