
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Spring Offset, End To Center, Left Hand Build Function
AC/DC | DC |
Pressure [Max] | 5000 psi |
Actuation Identification | Solenoid A |
Fluid Cleanliness | 19/17/14 micron |
Temperature Range [Max] | 158 °F |
Model No. | DG4V-3-8BL-W-VM-U-HL7-61 |
Body Material | Gray Iron |
Actuator Type | Solenoid |
Leakage | Standard Performance |
No. of Stages | Single Stage |
Mounting | Subplate/Manifold Mount |
Performance | High Performance |
Response Time | 28 to 45 ms |
Spool Spring Arrangement Code | B |
Function | Spring Offset, End To Center, Left Hand Build |
Rated Flow [Max] | 20 gal/min |
Watt Rating | 18 W |
Voltage & Frequency | 24 VDC |
Compatible Fluids | Petroleum Oil |
Tank Port Rating | 3046 |
Coil Type | ISO 4400 |
Seal Material | Buna-N |
Temperature Range [Min] | -4 °F |
Manual Override | Plain Override |
Operation | Solenoid Operated |
NFPA Size | D03 |
Reducer Module | No |
Weight | 3.713 LB |
