
- Solenoid Actuated Valve
- Hydraulic Pilot Operated Operation
- D08 NFPA Size
Spool Type | Reduced A & B Ports Pressure at Null |
Compatible Fluids | Anti-Wear Petroleum Oils (L-HM) |
Build Type | Spring Centered |
Fluid Cleanliness | 15/13/11 micron |
Operation | Hydraulic Pilot Operated |
Mounting | Subplate |
Model No. | KDG3V-8-33C330N-E-20 |
Temperature Range [Max] | 158 °F |
NFPA Size | D08 |
Leakage | Standard Performance |
Temperature Range [Min] | -4 °F |
Rated Flow [Max] | 82.5 gal/min |
Body Material | Ductile Iron |
Pressure [Max] | 5000 psi |
Weight | 0.0 LB |
