
- Proportional Valve
- D03 NFPA
- Directional Control Type
- 24 VDC Voltage & Frequency
- Subplate Mounting
NFPA Size | D03 |
Temperature Range [Max] | 179.6 °F |
Feedback Sensor | No |
Body Material | Cast Iron |
Temperature Range [Min] | -4 °F |
Spool Type | Closed Center |
Solenoid | Double |
Tank Port Rating | 1450 |
Control Type | Directional |
Fluid Cleanliness | 17/15/12 micron |
Voltage & Frequency | 24 VDC |
Spring Arrangement | C |
Operation | Solenoid Operated |
Valve Performance | Standard Performance |
Seal Material | Fluorocarbon |
Build Type | Spring Centered |
Pressure Drop at Rated Flow | 145 |
Electrical Connection | DIN 43650 |
Series | KDG4V3S |
Rated Flow | 7.9 gal/min |
Mounting | Subplate Mounted |
Manual Override | Water-Resistant Override |
Pressure [Max] | 5000 psi |
Model No. | KDG4V 3S 2C15N H M KUP5D2 H5 60 EN70 |
Weight | 0.0 LB |
