
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Spring Centered Function
Function | Spring Centered |
AC/DC | DC |
Compatible Fluids | Petroleum Oil |
Response Time | 40 to 60 ms |
Model No. | DG4V-3S-2C-M-X1-H4-60 |
NFPA Size | D03 |
Spool Spring Arrangement Code | C |
Actuation Identification | Solenoid A, Solenoid B |
Pressure [Max] | 5000 psi |
Temperature Range [Min] | -4 °F |
Body Material | Gray Iron |
Coil Type | Flameproof Solenoids TP EEX-D-118-T4 |
Reducer Module | No |
Tank Port Rating | 1450 |
Leakage | Standard Performance |
Voltage & Frequency | 24 VDC |
Seal Material | Buna-N |
Operation | Solenoid Operated |
Mounting | Subplate/Manifold Mount |
Manual Override | Plain Override |
Fluid Cleanliness | 19/17/14 micron |
Temperature Range [Max] | 158 °F |
No. of Stages | Single Stage |
Performance | Standard Performance |
Watt Rating | 30 W |
Rated Flow [Max] | 10 gal/min |
Actuator Type | Solenoid |
Weight | 0.0 LB |
