
- Pressure Relief Valve
- Pressure Relief Valve Type
- 6 mm Port Size
- 60 gal/min Maximum Flow
Performance | Standard Performance |
Valve Type | Pressure Relief |
Model No. | CG-06-BCV-DG-8BL-VM-U-H7-51 |
Adjustment Type | Screw |
Adjustment | Yes |
Valve Mount Type | Subplate/Manifold Mounted |
Actuation Option | Solenoid |
Pressure [Max] | 3000 psi |
Body Material | Cast Iron |
Flow [Max] | 60 gal/min |
Fluid Cleanliness | 19/17/14 micron |
Seal Material | Buna-N |
Port Size | 6 mm |
Manual Override | No |
Weight | 0.0 LB |
