
- Cartridge Valve Cover
- CVCS Series
- Normally Open Function
- 32 mm Port Size
- SAE Port Type
Temperature Range [Max] | 158 °F |
Temperature Range [Min] | -4 °F |
Cover Function | Shuttle Type 3 W/ Pilot Control |
Fluid Cleanliness | 18/16/13 micron |
Port Size | 32 mm |
Port Type | SAE |
Adjustment | No |
Pressure Rating | 5000 psi |
Module Type | Shuttle Valve |
Body Material | Cast Bars |
Series | CVCS |
Model No. | CVCS-32-W13-20-S20 |
Insert Type | Directional |
Zero Leak | No |
Function | Normally Open |
Flow [Max] | 312 gal/min |
Leakage | Standard |
Insert Ratio | 1:1.5 |
Valvistor | No |
Seal Material | Buna-N |
Compatible Fluids | Petroleum Oil |
Weight | 0.0 LB |
