
- Cartridge Valve Cover
- CVCS Series
- Normally Open Function
- 32 mm Port Size
- SAE Port Type
Port Size | 32 mm |
Valvistor | No |
Port Type | SAE |
Insert Type | Directional |
Leakage | Standard |
Temperature Range [Max] | 158 °F |
Temperature Range [Min] | -4 °F |
Model No. | CVCS-32-W13-20-S20-A00-B99 |
Adjustment | No |
Cover Function | Shuttle Type 3 W/ Pilot Control |
Compatible Fluids | Petroleum Oil |
Function | Normally Open |
Insert Ratio | 1:1.5 |
Zero Leak | No |
Series | CVCS |
Fluid Cleanliness | 18/16/13 micron |
Seal Material | Buna-N |
Body Material | Cast Bars |
Module Type | Shuttle Valve |
Pressure Rating | 5000 psi |
Flow [Max] | 312 gal/min |
Weight | 0.0 LB |
