
- Pressure Relief Valve
- Pressure Relief Valve Type
- 10 mm Port Size
- 125 to 1000 psi Pressure Adjustment Range
- 113.5 gal/min Maximum Flow
No. of Stages | Two Stage |
Seal Material | Buna-N |
Performance | Standard Performance |
Port Size | 10 mm |
Fluid Cleanliness | 19/17/14 micron |
Pressure Adjustment Range (psi) | 125 to 1,000 |
Pressure [Max] | 3000 psi |
Manual Override | Yes |
Model No. | CG5-100A-B-M-FPA5WL-H5-100 |
Adjustment | Yes |
Flow [Max] | 113.5 gal/min |
Body Material | Cast Iron |
Valve Mount Type | Subplate/Manifold Mounted |
Valve Type | Pressure Relief |
Actuation Option | Solenoid |
Weight | 0.0 LB |
