
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Spring Centered Function
Body Material | Gray Iron |
Seal Material | Buna-N |
Spool Spring Arrangement Code | C |
Temperature Range [Max] | 158 °F |
Watt Rating | 30 W |
Rated Flow [Max] | 20 gal/min |
Pressure [Max] | 5000 psi |
Leakage | Standard Performance |
NFPA Size | D03 |
Actuator Type | Solenoid |
Response Time | 28 to 45 ms |
Manual Override | Plain Override |
Coil Type | Top Exit Flying Leads |
Tank Port Rating | 3046 |
Reducer Module | No |
AC/DC | DC |
Fluid Cleanliness | 19/17/14 micron |
Model No. | DG4V-3-6C-VM-KUPM4L-D7-H7-60 |
No. of Stages | Single Stage |
Actuation Identification | Solenoid A, Solenoid B |
Compatible Fluids | Petroleum Oil |
Performance | High Performance |
Temperature Range [Min] | -4 °F |
Function | Spring Centered |
Operation | Solenoid Operated |
Mounting | Subplate/Manifold Mount |
Voltage & Frequency | 24 VDC |
Weight | 5.0 LB |
