
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Spring Offset, Left Hand Build Function
Rated Flow [Max] | 30 gal/min |
Mounting | Subplate/Manifold Mount |
Model No. | DG18V4-012AL-10 |
Function | Spring Offset, Left Hand Build |
Pressure [Max] | 5000 psi |
Spool Spring Arrangement Code | A |
Operation | Solenoid Operated |
NFPA Size | D03 |
Seal Material | Buna-N |
Body Material | Gray Iron |
Indicator Lights | Yes |
Actuation Identification | Solenoid A |
Actuator Type | Solenoid |
Fluid Cleanliness | 19/17/14 micron |
Weight | 0.0 LB |
