
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Spring Centered Function
Rated Flow [Max] | 30 gal/min |
Spool Spring Arrangement Code | C |
Seal Material | Buna-N |
Model No. | DG18V4-018C-10 |
Operation | Solenoid Operated |
Actuator Type | Solenoid |
Actuation Identification | Solenoid A, Solenoid B |
Function | Spring Centered |
Mounting | Subplate/Manifold Mount |
Fluid Cleanliness | 19/17/14 micron |
NFPA Size | D03 |
Pressure [Max] | 5000 psi |
Indicator Lights | No |
Body Material | Gray Iron |
Weight | 8.12 LB |
