
- Pressure Relief Valve
- Pressure Relief Valve Type
- 6 mm Port Size
- 60 gal/min Maximum Flow
Model No. | CG-06-BB-DG-0A-M-U-D6-50 |
Remote | No |
Pressure [Max] | 3000 psi |
Adjustment | Yes |
Manual Override | No |
Performance | Standard Performance |
Flow [Max] | 60 gal/min |
Seal Material | Buna-N |
Valve Type | Pressure Relief |
Port Size | 6 mm |
Body Material | Cast Iron |
Valve Mount Type | Subplate/Manifold Mounted |
Adjustment Type | Screw |
Fluid Cleanliness | 19/17/14 micron |
Actuation Option | Solenoid |
Weight | 0.0 LB |
