
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Spring Centered Function
Reducer Module | No |
Spool Spring Arrangement Code | C |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Manual Override | Plain Override |
Indicator Lights | Yes |
NFPA Size | D08 |
Compatible Fluids | Petroleum Oil |
Fluid Cleanliness | 20/18/15 micron |
Seal Material | Buna-N |
Body Material | Gray Iron |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
AC/DC | AC |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Rated Flow [Max] | 175 gal/min |
Pressure [Max] | 5000 psi |
Mounting | Subplate/Manifold Mount |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Operation | Pilot Operated |
Leakage | Standard Performance |
Function | Spring Centered |
Performance | High Performance |
No. of Stages | Two Stage |
Model No. | DG5V-8-H-2C-M-FWL-B-10-EN21 |
Weight | 34.0 LB |
