
- Solenoid Actuated Valve
- Lever/Knob Operated Operation
- D08 NFPA Size
- No Spring Detented Function
Leakage | Standard Performance |
Fluid Cleanliness | 19/17/14 micron |
Model No. | DG17V-8-2N-10 |
NFPA Size | D08 |
Compatible Fluids | Petroleum Oil |
Operation | Lever/Knob Operated |
No. of Stages | Two Stage |
Seal Material | Buna-N |
Reducer Module | No |
Body Material | Ductile Iron |
Pressure [Max] | 5076 psi |
Function | No Spring Detented |
Indicator Lights | No |
Mounting | Subplate/Manifold Mount |
Weight | 21.0 LB |
