
- Solenoid Actuated Valve
- Lever/Knob Operated Operation
- D08 NFPA Size
- Spring Centered Function
Mounting | Subplate/Manifold Mount |
NFPA Size | D08 |
Reducer Module | No |
Leakage | Standard Performance |
Fluid Cleanliness | 19/17/14 micron |
Indicator Lights | No |
No. of Stages | Two Stage |
Pressure [Max] | 5076 psi |
Model No. | DG17V-8-6C-10 |
Body Material | Ductile Iron |
Spool Spring Arrangement Code | C |
Operation | Lever/Knob Operated |
Seal Material | Buna-N |
Function | Spring Centered |
Compatible Fluids | Petroleum Oil |
Weight | 38.2 LB |
