
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D07 NFPA Size
- Spring Centered Function
Performance | Standard Performance |
Leakage | Standard Performance |
AC/DC | AC |
Seal Material | Buna-N |
Manual Override | Plain Override |
No. of Stages | Two Stage |
Pressure [Max] | 3000 psi |
Model No. | DG5S4-048C-2-T-VM-FW-B5-60 |
Actuator Type | Solenoid |
Operation | Solenoid Operated |
Tank Port Rating | 1450 |
Coil Type | 1/2 in NPT Thread Wiring Housing |
Actuation Identification | Solenoid A, Solenoid B |
Function | Spring Centered |
Spool Spring Arrangement Code | C |
Rated Flow [Max] | 60 gal/min |
Body Material | Gray Iron |
Compatible Fluids | Petroleum Oil |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Indicator Lights | No |
Fluid Cleanliness | 19/17/14 micron |
NFPA Size | D07 |
Pilot/Drain | Internal Drain |
Mounting | Subplate/Manifold Mount |
Weight | 0.0 LB |
