
- Solenoid Actuated Valve
- Lever/Knob Operated Operation
- D08 NFPA Size
- No Spring Detented Function
Pressure [Max] | 5000 psi |
Actuation Identification | Solenoid A, Solenoid B |
Indicator Lights | No |
No. of Stages | Two Stage |
Fluid Cleanliness | 19/17/14 micron |
Actuator Type | Solenoid |
Leakage | Standard Performance |
Pilot/Drain | Internal Drain |
Seal Material | Buna-N |
Mounting | Subplate/Manifold Mount |
Function | No Spring Detented |
Compatible Fluids | Petroleum Oil |
Body Material | Ductile Iron |
NFPA Size | D08 |
Operation | Lever/Knob Operated |
Reducer Module | No |
Rated Flow [Max] | 30 gal/min |
Model No. | DG17V-8-6N-10 |
Weight | 33.08 LB |
