
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Spring Centered Function
Seal Material | Viton |
Tank Port Rating | 1015 |
Voltage & Frequency | 24 VDC |
Fluid Cleanliness | 19/17/14 micron |
Operation | Solenoid Operated |
Temperature Range [Min] | -4 °F |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Function | Spring Centered |
Leakage | Standard Performance |
Rated Flow [Max] | 10 gal/min |
Body Material | Gray Iron |
NFPA Size | D03 |
Manual Override | Plain Override |
AC/DC | DC |
Performance | Standard Performance |
Watt Rating | 30 W |
Reducer Module | No |
Temperature Range [Max] | 158 °F |
Pressure [Max] | 5000 psi |
Model No. | DG4V-3S-2C-M-X5-H4-60 |
Indicator Lights | No |
Mounting | Subplate/Manifold Mount |
Compatible Fluids | Phosphate Ester Fluids |
No. of Stages | Single Stage |
Spool Spring Arrangement Code | C |
Weight | 0.0 LB |
