
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Spring Offset Function
Function | Spring Offset |
No. of Stages | Single Stage |
Tank Port Rating | 1450 |
Performance | Standard Performance |
Reducer Module | No |
Manual Override | Plain Override |
Compatible Fluids | Petroleum Oil |
Spool Spring Arrangement Code | A |
Watt Rating | 30 W |
Operation | Solenoid Operated |
Fluid Cleanliness | 19/17/14 micron |
Seal Material | Buna-N |
Actuation Identification | Solenoid B |
Leakage | Standard Performance |
Temperature Range [Max] | 158 °F |
NFPA Size | D03 |
Actuator Type | Solenoid |
Response Time | 40 to 60 ms |
Mounting | Subplate/Manifold Mount |
Model No. | DG4V-3S-2A-M-X5-H4-60 |
Body Material | Gray Iron |
Temperature Range [Min] | -4 °F |
Voltage & Frequency | 24 VDC |
AC/DC | DC |
Pressure [Max] | 5000 psi |
Rated Flow [Max] | 10 gal/min |
Weight | 0.0 LB |
