
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- No Spring Detented Function
Coil Type | ISO 4400 |
Performance | Standard Performance |
Temperature Range [Min] | 68 °F |
Temperature Range [Max] | 122 °F |
Rated Flow [Max] | 30 gal/min |
No. of Stages | Single Stage |
NFPA Size | D05 |
Body Material | Gray Iron |
Pressure [Max] | 4500 psi |
Function | No Spring Detented |
Actuation Identification | Solenoid A, Solenoid B |
Seal Material | Buna-N |
Actuator Type | Solenoid |
Operation | Solenoid Operated |
Indicator Lights | No |
Tank Port Rating | 1740 |
Model No. | DG4V4-01-2N-VM-U-H5-10 |
Voltage & Frequency | 24 VDC |
Fluid Cleanliness | 19/17/14 micron |
Manual Override | Plain Override |
AC/DC | DC |
Leakage | Standard Performance |
Mounting | Subplate/Manifold Mount |
Weight | 0.0 LB |
