
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Spring Centered Function
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Function | Spring Centered |
Seal Material | Buna-N |
Actuator Type | Solenoid |
Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
Coil Type | Explosion-Proof, Special Protection Solenoid to CSA/UL Approval |
Voltage & Frequency | 250 VAC - 50 Hz |
Rated Flow [Max] | 175 gal/min |
Spool Spring Arrangement Code | C |
Manual Override | Plain Override |
Leakage | Standard Performance |
Actuation Identification | Solenoid A, Solenoid B |
Mounting | Subplate/Manifold Mount |
Temperature Range [Max] | 230 °F |
Operation | Pilot Operated |
AC/DC | AC |
Compatible Fluids | Petroleum Oil |
Model No. | DG5V-8-S-0C-T-S-M-X2-ER-10 |
No. of Stages | Two Stage |
Body Material | Ductile Iron |
NFPA Size | D08 |
Performance | Standard Performance |
Pressure [Max] | 5000 psi |
Pilot/Drain | External Pilot/Internal Drain |
Temperature Range [Min] | -40 °F |
Indicator Lights | No |
Fluid Cleanliness | 19/17/14 micron |
Reducer Module | No |
Weight | 0.0 LB |
