
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Offset Function
Temperature Range [Min] | 68 °F |
Temperature Range [Max] | 122 °F |
Voltage & Frequency | 24 VDC |
Electrical Connection | Five Pin Connector |
Operation | Solenoid Operated |
Seal Material | Buna-N |
Rated Flow [Max] | 30 gal/min |
Actuator Type | Solenoid |
Indicator Lights | No |
NFPA Size | D05 |
Reducer Module | No |
Coil Type | 1/2 in NPT Thread Wiring Housing |
Mounting | Subplate/Manifold Mount |
Manual Override | Plain Override |
Spool Center Condition | B Port End |
Function | Spring Offset |
No. of Stages | Single Stage |
Performance | Standard Performance |
Fluid Cleanliness | 19/17/14 micron |
Spool Spring Arrangement Code | A |
AC/DC | DC |
Model No. | DG4V4-012A-M-S3-PA5W-H5-10-S633 |
Pressure [Max] | 4500 psi |
Tank Port Rating | 1450 |
Compatible Fluids | Petroleum Oil |
Leakage | Standard Performance |
Watt Rating | 30 W |
Body Material | Gray Iron |
Actuation Identification | Solenoid B |
Weight | 11.29 LB |
