
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered Function
Temperature Range [Min] | 68 °F |
AC/DC | AC |
Electrical Connection | Instaplug Electrical Connector |
Operation | Solenoid Operated |
Model No. | DG4V4-01-3C-M-PBWL-B5-10 |
Indicator Lights | Yes |
No. of Stages | Single Stage |
Performance | Standard Performance |
Tank Port Rating | 1740 |
NFPA Size | D05 |
Function | Spring Centered |
Pressure [Max] | 4500 psi |
Spool Spring Arrangement Code | C |
Actuator Type | Solenoid |
Temperature Range [Max] | 122 °F |
Rated Flow [Max] | 30 gal/min |
Leakage | Standard Performance |
Seal Material | Buna-N |
Manual Override | Plain Override |
Fluid Cleanliness | 19/17/14 micron |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Actuation Identification | Solenoid A, Solenoid B |
Body Material | Gray Iron |
Mounting | Subplate/Manifold Mount |
Weight | 11.25 LB |
