
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
Seal Material | Viton |
Operation | Pilot Operated |
Pilot/Drain | External Pilot/Internal Drain |
Model No. | F3-DG5V-8-S-6A-T-M-U-B-10 |
NFPA Size | D08 |
Weight | 0.0 LB |

Seal Material | Viton |
Operation | Pilot Operated |
Pilot/Drain | External Pilot/Internal Drain |
Model No. | F3-DG5V-8-S-6A-T-M-U-B-10 |
NFPA Size | D08 |
Weight | 0.0 LB |