
- Pressure Relief Valve
- Pressure Relief Valve Type
- 10 mm Port Size
- 145 to 3000 psi Pressure Adjustment Range
- 150 gal/min Maximum Flow
Seal Material | Buna-N |
Valve Type | Pressure Relief |
Port Type | SAE |
No. of Stages | Two Stage |
Performance | High Performance |
Adjustment | Yes |
Adjustment Type | Screw |
Pressure [Max] | 3000 psi |
Body Material | Cast Iron |
Fluid Cleanliness | 19/17/14 micron |
Flow [Max] | 150 gal/min |
Actuation Option | Solenoid |
Valve Mount Type | Pump Flange Mounting |
Pressure Adjustment Range (psi) | 145 to 3,000 |
Tank Port Rating | 1450 |
Drain | Internal Drain |
Model No. | CPF2S-10-F-W-3S-M-U-D5-20 |
Port Size | 10 mm |
Lighted | No |
Weight | 21.377 LB |
