
- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Spring Centered Function
Pilot/Drain | External Pilot/Internal Drain |
Model No. | DG5V-8-H-0C-2-T-S-M-U-H-10 |
Seal Material | Buna-N |
Operation | Pilot Operated |
Function | Spring Centered |
NFPA Size | D08 |
Weight | 0.0 LB |
